- Angular Contact Bearing Type
- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 68 mm Width
| Width | 68.000 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3600 rpm |
| Static Load Rating [Max] | 450000 N |
| O.D. | 340 mm |
| I.D. | 160 mm |
| Dynamic Load Rating | 360000 N |
| Weight | 68.783 LB |
| EAN or UPC | 4012801573146 |

