- Angular Contact Bearing Type
- 140 mm Inner Diameter
- 300 mm Outer Diameter
- 62 mm Width
| Width | 62.000 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 375000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 4 mm |
| I.D. | 140 mm |
| Limiting Speed - Oil | 3350 rpm |
| O.D. | 300 mm |
| Dynamic Load Rating | 310000 N |
| icNumber | 7695990 |
| Weight | 48.721 LB |
| EAN or UPC | 4012801573047 |

