- Single Row Angular Contact Bearing, 140 mm ID x 300 mm OD x 62 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle
| Width | 62.000 mm |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Preload Level | None |
| Dynamic Load Rating | 67000 lbf |
| Static Load Rating [Max] | 76500 lbf |
| I.D. | 140 mm |
| Lubricant | Oil Preservative |
| Internal Design | Universal Mounting |
| Snap Ring | No Snap Ring |
| Fillet Radius | 4 mm |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Outer Ring Width | 62 mm |
| O.D. | 300 mm |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Enclosure | Open |
| Limiting Speed - Oil | 4300 rpm |
| Bearing Type | Angular Contact |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Material | Steel |
| Bore Type | Round Bore |
| Contact Angle | 40° |
| Inner Ring Width | 62 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| icNumber | 7695990 |
| Cage Material | Brass/Bronze |
| O.D. Type | Straight |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric Bore |
| Weight | 48.721 LB |
| EAN or UPC | 4012801573030 |

