- Angular Contact Bearing Type
- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 58 mm Width
| I.D. | 130 mm |
| Limiting Speed - Oil | 3000 rpm |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 325000 N |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 285000 N |
| Width | 58.000 mm |
| Weight | 34.722 LB |
| EAN or UPC | 4012801284110 |

