- Angular Contact Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
| O.D. | 240 mm |
| Static Load Rating [Max] | 245000 N |
| Dynamic Load Rating | 250000 N |
| Cone Corner Radius | 3 mm |
| Width | 50.000 mm |
| I.D. | 110 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3300 rpm |
| Corner Radius [Min] | 3 mm |
| Weight | 22.04 LB |
| EAN or UPC | 4026677047809 |

