- Angular Contact Bearing Type
- 100 mm Inner Diameter
- 215 mm Outer Diameter
- 47 mm Width
| Static Load Rating [Max] | 197000 N |
| Bearing Type | Angular Contact |
| O.D. | 215 mm |
| Width | 47.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 199000 N |
| I.D. | 100 mm |
| Weight | 18.496 LB |
| EAN or UPC | 4026677282484 |

