- Angular Contact Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 167000 N |
| Bearing Type | Angular Contact |
| Cone Corner Radius | 3 mm |
| I.D. | 95 mm |
| Limiting Speed - Oil | 4000 rpm |
| Width | 45.000 mm |
| Dynamic Load Rating | 189000 N |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| Weight | 13.004 LB |
| EAN or UPC | 4026677047755 |

