- Angular Contact Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Limiting Speed - Oil | 3800 rpm |
| I.D. | 95 mm |
| O.D. | 200 mm |
| Width | 45.000 mm |
| Static Load Rating [Max] | 167000 N |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Dynamic Load Rating | 176000 N |
| Weight | 13.004 LB |
| EAN or UPC | 4026677618276 |

