- Angular Contact Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| Width | 41.000 mm |
| Limiting Speed - Oil | 4450 rpm |
| O.D. | 180 mm |
| Static Load Rating [Max] | 138000 N |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Cone Corner Radius | 3 mm |
| Dynamic Load Rating | 167000 N |
| I.D. | 85 mm |
| Corner Radius [Min] | 3 mm |
| Weight | 9.698 LB |
| EAN or UPC | 4026677446626 |

