Skip to content Skip to navigation menu
Angular Contact Ball Bearing

7316-B-XL-TVP-UA

Angular Contact Ball Bearing
Item #100760307
  • Angular Contact Bearing Type
  • 80 mm Inner Diameter
  • 170 mm Outer Diameter
  • 39 mm Width
Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 80 mm Inner Diameter
  • 170 mm Outer Diameter
  • 39 mm Width
Bearing Type Angular Contact
Origin Single Row Angular Contact
Material Steel
O.D. 170 mm
icNumber 7696062
Contact Angle 40°
Seal Type Unsealed
Width 39.000 mm
Cage Type Plastic
Enclosure Open
Lubricant Oil Preservative
Internal Design Universal Mounting
I.D. 80 mm
Inch/Metric Metric
Capacity Standard Capacity
Locking Device No Locking Device
No. in Set Single Bearing
Bore Type Round Bore
Preload Level None
Corner Radius [Min] 2.1 mm
Static Load Rating [Max] 124000 N
Snap Ring No Snap Ring
Cage Material Polyamide (Molded Nylon)
Radial Internal Clearance Specification Normal Clearance
Limiting Speed - Oil 4750 rpm
Dynamic Load Rating 155000 N
Precision Level Standard (ABEC 1)
Ball Material Steel
Radial Internal Clearance Normal
Seal Material None
Inner Ring Width 39 mm
Rows of Balls Single
Fillet Radius 2.1 mm
Precision Standard
Outer Ring Width 39 mm
O.D. Type Straight
Weight 8.243 LB
EAN or UPC 4012801207799
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison