- Angular Contact Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| Width | 39.000 mm |
| Limiting Speed - Oil | 4750 rpm |
| Bearing Type | Angular Contact |
| Cone Corner Radius | 2.1 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 155000 N |
| I.D. | 80 mm |
| Static Load Rating [Max] | 124000 N |
| O.D. | 170 mm |
| Weight | 8.596 LB |
| EAN or UPC | 4026677046697 |

