- Angular Contact Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 5100 rpm |
| Static Load Rating [Max] | 107000 N |
| O.D. | 160 mm |
| Width | 37.000 mm |
| Bearing Type | Angular Contact |
| Cone Corner Radius | 2.1 mm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 140000 N |
| Weight | 7.092 LB |
| EAN or UPC | 4026677045225 |

