- Angular Contact Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| I.D. | 70 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 93000 N |
| Limiting Speed - Oil | 5500 rpm |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 126000 N |
| Width | 35.000 mm |
| Cone Corner Radius | 2.1 mm |
| O.D. | 150 mm |
| Weight | 5.948 LB |
| EAN or UPC | 4026677446619 |

