- Angular Contact Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 110000 N |
| O.D. | 140 mm |
| Static Load Rating [Max] | 82000 N |
| Limiting Speed - Oil | 5900 rpm |
| Cone Corner Radius | 2.1 mm |
| I.D. | 65 mm |
| Width | 33.000 mm |
| Weight | 4.849 LB |
| EAN or UPC | 4026677446602 |

