- Angular Contact Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 29 mm Width
| O.D. | 120 mm |
| Static Load Rating [Max] | 61000 N |
| Dynamic Load Rating | 86000 N |
| Width | 29.000 mm |
| I.D. | 55 mm |
| Cone Corner Radius | 2 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 7000 rpm |
| Weight | 3.306 LB |
| EAN or UPC | 4012801283397 |

