- Angular Contact Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Cone Corner Radius | 2 mm |
| I.D. | 50 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 75000 N |
| O.D. | 110 mm |
| Corner Radius [Min] | 2 mm |
| Limiting Speed - Oil | 7600 rpm |
| Width | 27.000 mm |
| Static Load Rating [Max] | 50000 N |
| Inch/Metric | Metric |
| Weight | 2.314 LB |
| EAN or UPC | 4012801635776 |

