- Angular Contact Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.5 mm |
| I.D. | 45 mm |
| Width | 25.000 mm |
| Limiting Speed - Oil | 8400 rpm |
| Dynamic Load Rating | 65000 N |
| O.D. | 100 mm |
| Static Load Rating [Max] | 43000 N |
| Corner Radius [Min] | 1.5 mm |
| Weight | 1.929 LB |
| EAN or UPC | 4012801635752 |

