- Angular Contact Bearing Type
- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 19 mm Width
| O.D. | 72 mm |
| Bearing Type | Angular Contact |
| Cone Corner Radius | 1.1 mm |
| Width | 19.000 mm |
| Limiting Speed - Oil | 6000 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 22100 N |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 30 mm |
| Dynamic Load Rating | 35500 N |
| Weight | 0.802 LB |
| EAN or UPC | 4026677955876 |

