- Angular Contact Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 14200 N |
| I.D. | 25 mm |
| Limiting Speed | 18600 rpm |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| icNumber | 7678509 |
| Width | 17.000 mm |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 26000 N |
| Limiting Speed - Oil | 18600 rpm |
| Weight | 0.575 LB |
| EAN or UPC | 4012801166294 |

