- Angular Contact Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 17 mm Width
| Width | 17.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 28000 N |
| Limiting Speed - Oil | 14300 rpm |
| Static Load Rating [Max] | 15800 N |
| I.D. | 25 mm |
| O.D. | 62 mm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1.1 mm |
| Cone Corner Radius | 1.1 mm |
| Weight | 0.529 LB |
| EAN or UPC | 4026677045645 |

