- Angular Contact Bearing Type
- 17 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Bearing Type | Angular Contact |
| Width | 14.000 mm |
| O.D. | 47 mm |
| Dynamic Load Rating | 17600 N |
| I.D. | 17 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1 mm |
| Static Load Rating [Max] | 9000 N |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 19600 rpm |
| Weight | 0.286 LB |
| EAN or UPC | 4026677046321 |

