- Angular Contact Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 13 mm Width
| Limiting Speed - Oil | 22200 rpm |
| Static Load Rating [Max] | 7200 N |
| Dynamic Load Rating | 14200 N |
| O.D. | 42 mm |
| Corner Radius [Min] | 1 mm |
| Width | 13.000 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1 mm |
| I.D. | 15 mm |
| Bearing Type | Angular Contact |
| Weight | 0.22 LB |
| EAN or UPC | 4026677046369 |

