- Angular Contact Bearing Type
- 12 mm Inner Diameter
- 37 mm Outer Diameter
- 12 mm Width
| O.D. | 37 mm |
| Bearing Type | Angular Contact |
| Cone Corner Radius | 1 mm |
| Dynamic Load Rating | 11400 N |
| Limiting Speed - Oil | 25500 rpm |
| Static Load Rating [Max] | 5300 N |
| Corner Radius [Min] | 1 mm |
| Width | 12.000 mm |
| I.D. | 12 mm |
| Inch/Metric | Metric |
| Weight | 0.143 LB |
| EAN or UPC | 4012801326971 |

