- Light Series
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 340 mm |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Preload Level | None |
| Special Features | Small Axial Clearance When Using Back-to-Back or Face-to-Face Mounting |
| Cage Material | Brass/Bronze |
| Enclosure | Open |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Seal Material | None |
| Internal Design | Universal Mounting |
| Bearing Type | Angular Contact |
| Contact Angle | 40° |
| Weight | 271.312 LB |
| EAN or UPC | 4012801572385 |

