- Angular Contact Bearing Type
- 320 mm Inner Diameter
- 580 mm Outer Diameter
- 92 mm Width
| Corner Radius [Min] | 5 mm |
| Bearing Type | Angular Contact |
| I.D. | 320 mm |
| O.D. | 580 mm |
| Dynamic Load Rating | 610000 N |
| Width | 92.000 mm |
| Cone Corner Radius | 5 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.19e+006 N |
| Limiting Speed - Oil | 1660 rpm |
| Weight | 203.925 LB |
| EAN or UPC | 4012801572361 |

