- Angular Contact Bearing Type
- 260 mm Inner Diameter
- 480 mm Outer Diameter
- 80 mm Width
| I.D. | 260 mm |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 485000 N |
| Limiting Speed - Oil | 2030 rpm |
| O.D. | 480 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 820000 N |
| Cone Corner Radius | 5 mm |
| Width | 80.000 mm |
| Limiting Speed | 2030 rpm |
| Weight | 141.938 LB |
| EAN or UPC | 4012801572293 |

