- Angular Contact Bearing Type
- 240 mm Inner Diameter
- 440 mm Outer Diameter
- 72 mm Width
| Corner Radius [Min] | 4 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 2230 rpm |
| O.D. | 440 mm |
| Static Load Rating [Max] | 710000 N |
| I.D. | 240 mm |
| Width | 72.000 mm |
| Cone Corner Radius | 4 mm |
| Dynamic Load Rating | 440000 N |
| Inch/Metric | Metric |
| Weight | 109.098 LB |
| EAN or UPC | 4012801572279 |

