- Angular Contact Bearing Type
- 220 mm Inner Diameter
- 400 mm Outer Diameter
- 65 mm Width
| O.D. | 400 mm |
| Corner Radius [Min] | 4 mm |
| I.D. | 220 mm |
| Cone Corner Radius | 4 mm |
| Limiting Speed - Oil | 2480 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 370000 N |
| Width | 65.000 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 570000 N |
| Weight | 80.446 LB |
| EAN or UPC | 4012801572255 |

