- Angular Contact Bearing Type
- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 58 mm Width
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 325000 N |
| Cone Corner Radius | 4 mm |
| Width | 58.000 mm |
| Corner Radius [Min] | 4 mm |
| Static Load Rating [Max] | 480000 N |
| I.D. | 200 mm |
| O.D. | 360 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2750 rpm |
| Weight | 57.761 LB |
| EAN or UPC | 4012801572200 |

