- Angular Contact Bearing Type
- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 48 mm Width
| Dynamic Load Rating | 241000 N |
| Inch/Metric | Metric |
| O.D. | 290 mm |
| Static Load Rating [Max] | 305000 N |
| Corner Radius [Min] | 3 mm |
| Bearing Type | Angular Contact |
| Width | 48.000 mm |
| I.D. | 160 mm |
| Limiting Speed - Oil | 3500 rpm |
| Weight | 31.746 LB |
| EAN or UPC | 4012801572088 |

