- Angular Contact Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 38 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 154000 N |
| Limiting Speed - Oil | 3950 rpm |
| Width | 38.000 mm |
| Dynamic Load Rating | 167000 N |
| O.D. | 200 mm |
| Cone Corner Radius | 2.1 mm |
| I.D. | 110 mm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 2.1 mm |
| Weight | 10.359 LB |
| EAN or UPC | 4026677047786 |

