- Angular Contact Bearing Type
- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 36 mm Width
| Dynamic Load Rating | 144000 N |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 142000 N |
| I.D. | 105 mm |
| Inch/Metric | Metric |
| O.D. | 190 mm |
| Width | 36.000 mm |
| Weight | 8.708 LB |
| EAN or UPC | 4012801283076 |

