- Angular Contact Bearing Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 32 mm Width
| Limiting Speed - Oil | 6100 rpm |
| Seal Type | Unsealed |
| Outer Ring Width | 32 mm |
| Contact Angle | 40° |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Fillet Radius | 2.1 mm |
| Snap Ring | No Snap Ring |
| icNumber | 7695859 |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Material | Steel |
| Preload Level | None |
| Locking Device | No Locking Device |
| O.D. | 170 mm |
| Enclosure | Open |
| Cage Type | Metal |
| Cage Material | Brass/Bronze |
| Width | 32.000 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 123000 N |
| Origin | Single Row Angular Contact |
| I.D. | 95 mm |
| Corner Radius [Min] | 2.1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Rows of Balls | Single |
| Ball Material | Steel |
| Inner Ring Width | 32 mm |
| Static Load Rating [Max] | 106000 N |
| Weight | 6.127 LB |
| EAN or UPC | 4012801013536 |

