- Angular Contact Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| I.D. | 85 mm |
| Bearing Type | Angular Contact |
| Width | 28.000 mm |
| Limiting Speed | 5400 rpm |
| Dynamic Load Rating | 97000 N |
| Static Load Rating [Max] | 86000 N |
| Limiting Speed - Oil | 5400 rpm |
| Inch/Metric | Metric |
| Cone Corner Radius | 2 mm |
| O.D. | 150 mm |
| Corner Radius [Min] | 2 mm |
| Weight | 4.188 LB |
| EAN or UPC | 4026677618283 |

