- Angular Contact Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 5800 rpm |
| Static Load Rating [Max] | 72000 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 2 mm |
| O.D. | 140 mm |
| Width | 26.000 mm |
| Corner Radius [Min] | 2 mm |
| Dynamic Load Rating | 85000 N |
| I.D. | 80 mm |
| Weight | 3.306 LB |
| EAN or UPC | 4026677046703 |

