- Angular Contact Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| O.D. | 125 mm |
| Limiting Speed | 6500 rpm |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 6500 rpm |
| Static Load Rating [Max] | 62000 N |
| Width | 24.000 mm |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Cone Corner Radius | 1.5 mm |
| Dynamic Load Rating | 74000 N |
| Weight | 2.646 LB |
| EAN or UPC | 4026677730084 |

