- Angular Contact Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| O.D. | 110 mm |
| Static Load Rating [Max] | 45000 N |
| I.D. | 60 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Cone Corner Radius | 1.5 mm |
| Limiting Speed - Oil | 7500 rpm |
| Width | 22.000 mm |
| Dynamic Load Rating | 59000 N |
| Weight | 1.763 LB |
| EAN or UPC | 4026677046659 |

