- Angular Contact Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| I.D. | 50 mm |
| O.D. | 90 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 39000 N |
| Static Load Rating [Max] | 28500 N |
| Width | 20.000 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.1 mm |
| Limiting Speed - Oil | 9300 rpm |
| Corner Radius [Min] | 1.1 mm |
| Weight | 1.124 LB |
| EAN or UPC | 4026677046635 |

