- Angular Contact Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 37500 N |
| Static Load Rating [Max] | 27000 N |
| Limiting Speed - Oil | 10000 rpm |
| O.D. | 85 mm |
| Bearing Type | Angular Contact |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.1 mm |
| Width | 19.000 mm |
| Weight | 1.014 LB |
| EAN or UPC | 4012801326803 |

