- Angular Contact Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Width | 15.000 mm |
| Limiting Speed - Oil | 17400 rpm |
| Locking Device | No Locking Device |
| Cone Corner Radius | 1 mm |
| Precision | Medium |
| Precision Level | Medium Precision (ABEC 5) |
| Seal Type | Unsealed |
| O.D. | 52 mm |
| O.D. Type | Straight |
| Origin | Single Row Angular Contact |
| I.D. | 25 mm |
| Dynamic Load Rating | 15300 N |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 9000 N |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Preload Level | Light |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1 mm |
| Inner Ring Width | 15 mm |
| Outer Ring Width | 15 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Seal Material | None |
| Contact Angle | 40° |
| Cage Type | Plastic |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Internal Design | Universal Mounting |
| Weight | 0.278 LB |
| EAN or UPC | 4012801165891 |

