- Angular Contact Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Cone Corner Radius | 1 mm |
| O.D. | 52 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 15300 N |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Limiting Speed - Oil | 17400 rpm |
| Corner Radius [Min] | 1 mm |
| Static Load Rating [Max] | 9000 N |
| Width | 15.000 mm |
| Weight | 0.375 LB |
| EAN or UPC | 4026677672865 |

