- Angular Contact Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1 mm |
| Width | 14.000 mm |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Static Load Rating [Max] | 7800 N |
| Limiting Speed - Oil | 19700 rpm |
| Dynamic Load Rating | 14000 N |
| Cone Corner Radius | 1 mm |
| O.D. | 47 mm |
| Weight | 0.244 LB |
| EAN or UPC | 4012801165877 |

