- Angular Contact Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 12 mm Width
| Dynamic Load Rating | 10500 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Oil | 23400 rpm |
| O.D. | 40 mm |
| Width | 12.000 mm |
| I.D. | 17 mm |
| Cone Corner Radius | 0.6 mm |
| Static Load Rating [Max] | 5700 N |
| Bearing Type | Angular Contact |
| Weight | 0.22 LB |
| EAN or UPC | 4026677045003 |

