- Angular Contact Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| I.D. | 15 mm |
| Static Load Rating [Max] | 4450 N |
| O.D. | 35 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 8400 N |
| Limiting Speed - Oil | 27000 rpm |
| Bearing Type | Angular Contact |
| Cone Corner Radius | 0.6 mm |
| Corner Radius [Min] | 0.6 mm |
| Width | 11.000 mm |
| Weight | 0.11 LB |
| EAN or UPC | 4026677734457 |

