- Angular Contact Bearing Type
- 360 mm Inner Diameter
- 480 mm Outer Diameter
- 56 mm Width
| O.D. | 480 mm |
| I.D. | 360 mm |
| Bearing Type | Angular Contact |
| Width | 56.000 mm |
| Static Load Rating [Max] | 600000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 1910 rpm |
| Dynamic Load Rating | 345000 N |
| Cone Corner Radius | 3 mm |
| Weight | 63.916 LB |
| EAN or UPC | 4012801571791 |

