- Angular Contact Bearing Type
- 280 mm Inner Diameter
- 380 mm Outer Diameter
- 46 mm Width
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2460 rpm |
| O.D. | 380 mm |
| Width | 46.000 mm |
| Limiting Speed | 2460 rpm |
| Cone Corner Radius | 2.1 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 265000 N |
| Static Load Rating [Max] | 400000 N |
| Corner Radius [Min] | 2.1 mm |
| Weight | 31.083 LB |
| EAN or UPC | 4012801980074 |

