- Angular Contact Bearing Type
- 260 mm Inner Diameter
- 360 mm Outer Diameter
- 46 mm Width
| Width | 46.000 mm |
| Cone Corner Radius | 2.1 mm |
| O.D. | 360 mm |
| Limiting Speed - Oil | 2600 rpm |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Limiting Speed | 2600 rpm |
| Static Load Rating [Max] | 375000 N |
| Corner Radius [Min] | 2.1 mm |
| Dynamic Load Rating | 255000 N |
| Bearing Type | Angular Contact |
| Weight | 25.831 LB |
| EAN or UPC | 4012801571715 |

