- Angular Contact Bearing Type
- 240 mm Inner Diameter
- 300 mm Outer Diameter
- 28 mm Width
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 3150 rpm |
| Static Load Rating [Max] | 180000 N |
| Corner Radius [Min] | 2 mm |
| Inch/Metric | Metric |
| I.D. | 240 mm |
| Dynamic Load Rating | 120000 N |
| Width | 28.000 mm |
| O.D. | 300 mm |
| Cone Corner Radius | 2 mm |
| Weight | 10.361 LB |
| EAN or UPC | 4012801571470 |

