- Angular Contact Bearing Type
- 460 mm Inner Diameter
- 680 mm Outer Diameter
- 100 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 710000 N |
| I.D. | 460 mm |
| Width | 100.000 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 1.5e+006 N |
| O.D. | 680 mm |
| Weight | 265.141 LB |
| EAN or UPC | 4012801306423 |

