- Angular Contact Bearing Type
- 360 mm Inner Diameter
- 540 mm Outer Diameter
- 82 mm Width
| Width | 82.000 mm |
| Dynamic Load Rating | 530000 N |
| Static Load Rating [Max] | 980000 N |
| I.D. | 360 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| O.D. | 540 mm |
| Weight | 146.566 LB |
| EAN or UPC | 4026677978905 |

